- Premium Welding Gloves
- Size Group: Large
- Gold
| Length | 14 in |
| Glove Size | Large |
| Material | Deerskin |
| Lining | Flame Retardant COMFOflex™ (back) |
| Resistance | Flame Retardant |
| Cuff Length | 4 in |
| Cuff Style | Leather Cuff |
| Style | Gunn Pattern |
| Color | Gold |
| Weight | 0.17 LB |
| Length | 14 in |
| Glove Size | Large |
| Material | Deerskin |
| Lining | Flame Retardant COMFOflex™ (back) |
| Resistance | Flame Retardant |
| Cuff Length | 4 in |
| Cuff Style | Leather Cuff |
| Style | Gunn Pattern |
| Color | Gold |
| Weight | 0.17 LB |