- Split Cowhide Leather Jacket
- Lava Brown
- 2X-Large
| Color | Lava Brown |
| Usage | Welding |
| Size Group | 2X-Large |
| Resistance | Heat, Abrasion |
| Closure Type | Insulated Snaps |
| Length | 26 in |
| Material | Leather |
| Weight | 0.0 LB |
| Color | Lava Brown |
| Usage | Welding |
| Size Group | 2X-Large |
| Resistance | Heat, Abrasion |
| Closure Type | Insulated Snaps |
| Length | 26 in |
| Material | Leather |
| Weight | 0.0 LB |