- Split Cowhide Leather Jacket
- Lava Brown
- Large
| Resistance | Heat, Abrasion |
| Material | Split Cowhide |
| Usage | Welding |
| Length | 26 in |
| Color | Lava Brown |
| Closure Type | Insulated Snaps |
| Size Group | Large |
| Weight | 4.11 LB |
| Resistance | Heat, Abrasion |
| Material | Split Cowhide |
| Usage | Welding |
| Length | 26 in |
| Color | Lava Brown |
| Closure Type | Insulated Snaps |
| Size Group | Large |
| Weight | 4.11 LB |