- Split Cowhide Leather Jacket
- Lava Brown
- X-Large
| Length | 26 in |
| Size Group | X-Large |
| Material | Split Cowhide |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Closure Type | Insulated Snaps |
| Usage | Welding |
| Weight | 3.96 LB |
| Length | 26 in |
| Size Group | X-Large |
| Material | Split Cowhide |
| Color | Lava Brown |
| Resistance | Heat, Abrasion |
| Closure Type | Insulated Snaps |
| Usage | Welding |
| Weight | 3.96 LB |