- Cover Lens
- Clear
| Color | Clear |
| Type | Outside Cover Lens |
| Length | 3 3/16 in |
| Thickness Specification | 0.0400 in |
| Width | 3 3/16 in |
| Material | 100% Polycarbonate |
| Weight | 0.0 LB |
| Color | Clear |
| Type | Outside Cover Lens |
| Length | 3 3/16 in |
| Thickness Specification | 0.0400 in |
| Width | 3 3/16 in |
| Material | 100% Polycarbonate |
| Weight | 0.0 LB |