- Cover Lens
- Clear
| Material | 100% Polycarbonate |
| Width | 4 1/16 in |
| Type | Inside Cover Lens |
| Thickness Specification | 0.0400 in |
| Color | Clear |
| Length | 2 1/8 in |
| Weight | 0.0 LB |
| Material | 100% Polycarbonate |
| Width | 4 1/16 in |
| Type | Inside Cover Lens |
| Thickness Specification | 0.0400 in |
| Color | Clear |
| Length | 2 1/8 in |
| Weight | 0.0 LB |