- Cover Lens
- Clear
| Width | 3 9/16 in |
| Color | Clear |
| Type | Inside Cover Lens |
| Thickness Specification | 0.0400 in |
| Length | 1 5/8 in |
| Material | 100% Polycarbonate |
| Weight | 0.0 LB |
| Width | 3 9/16 in |
| Color | Clear |
| Type | Inside Cover Lens |
| Thickness Specification | 0.0400 in |
| Length | 1 5/8 in |
| Material | 100% Polycarbonate |
| Weight | 0.0 LB |