- Premium Welding Gloves
- Size Group: Large
- Pearl Gray
| Style | Gunn Pattern |
| Material | Grain Elkskin |
| Glove Size | Large |
| Color | Pearl Gray |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Lining | Unlined Palm |
| Resistance | Heat, Abrasion |
| Weight | 0.0 LB |
| Style | Gunn Pattern |
| Material | Grain Elkskin |
| Glove Size | Large |
| Color | Pearl Gray |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Lining | Unlined Palm |
| Resistance | Heat, Abrasion |
| Weight | 0.0 LB |