- Knitted, Over-The-Cap Style Stretch Liner
- Blue
features
- Fits easily on all safety caps
| Climate Range | Mild to Moderate Cold |
| Resistance | Cold Weather |
| Material | Knit |
| Style | Standard |
| Color | Blue |
| Weight | 0.25 LB |
| Climate Range | Mild to Moderate Cold |
| Resistance | Cold Weather |
| Material | Knit |
| Style | Standard |
| Color | Blue |
| Weight | 0.25 LB |