- Knitted, Over-The-Cap Style Stretch Liner
- Omaha Orange
features
- Fits easily on all safety caps
| Color | Omaha Orange |
| Resistance | Cold Weather |
| Style | Standard |
| Material | Knit |
| Climate Range | Mild to Moderate Cold |
| Weight | 0.25 LB |
| Color | Omaha Orange |
| Resistance | Cold Weather |
| Style | Standard |
| Material | Knit |
| Climate Range | Mild to Moderate Cold |
| Weight | 0.25 LB |