- Knitted, Over-The-Cap Style Stretch Liner
- Red
features
- Fits easily on all safety caps
| Resistance | Cold Weather |
| Color | Red |
| Style | Standard |
| Climate Range | Mild to Moderate Cold |
| Material | Knit |
| Weight | 0.12 LB |
| Resistance | Cold Weather |
| Color | Red |
| Style | Standard |
| Climate Range | Mild to Moderate Cold |
| Material | Knit |
| Weight | 0.12 LB |