- Flip Combination Goggles
| Ventilation | Indirect |
| Lens Coating | 5 |
| Type | Welding Goggle |
| Style | Lift Front |
| Frame Material | Vinyl |
| Lens Material | 50mm Hardened Glass |
| Weight | 0.5 LB |
| Ventilation | Indirect |
| Lens Coating | 5 |
| Type | Welding Goggle |
| Style | Lift Front |
| Frame Material | Vinyl |
| Lens Material | 50mm Hardened Glass |
| Weight | 0.5 LB |