- Plate Goggles
- Green Lens
| Lens Coating | 5 |
| Lens Material | Hardened Glass |
| Lens Color | Green |
| Window Width x Length | 2 in x 4 1/4 in |
| Type | Welding Goggle |
| Style | Lift Front |
| Frame Material | Vinyl |
| Ventilation | Indirect |
| Weight | 0.58 LB |
| Lens Coating | 5 |
| Lens Material | Hardened Glass |
| Lens Color | Green |
| Window Width x Length | 2 in x 4 1/4 in |
| Type | Welding Goggle |
| Style | Lift Front |
| Frame Material | Vinyl |
| Ventilation | Indirect |
| Weight | 0.58 LB |