- Vented Cup Goggles
- Green Lens
| Style | Stationary |
| Frame Material | Foam Rubber |
| Lens Material | Hardened Glass |
| Lens Coating | 5 |
| Lens Color | Green |
| Ventilation | Indirect |
| Weight | 0.0 LB |
| Style | Stationary |
| Frame Material | Foam Rubber |
| Lens Material | Hardened Glass |
| Lens Coating | 5 |
| Lens Color | Green |
| Ventilation | Indirect |
| Weight | 0.0 LB |