- Soft Protective Goggles
- Clear Lens
| Ventilation | Indirect |
| Lens Color | Clear |
| Frame Material | Vinyl |
| Style | Stationary |
| Lens Material | Polycarbonate |
| Weight | 0.32 LB |
| Ventilation | Indirect |
| Lens Color | Clear |
| Frame Material | Vinyl |
| Style | Stationary |
| Lens Material | Polycarbonate |
| Weight | 0.32 LB |