- Welder's Goggles
- Green Lens
| Lens Coating | 5 |
| Style | Stationary |
| Lens Material | 50mm Hardened Glass |
| Type | Welding Goggle |
| Ventilation | Indirect |
| Frame Material | Plastic |
| Lens Color | Green |
| Weight | 0.25 LB |
| Lens Coating | 5 |
| Style | Stationary |
| Lens Material | 50mm Hardened Glass |
| Type | Welding Goggle |
| Ventilation | Indirect |
| Frame Material | Plastic |
| Lens Color | Green |
| Weight | 0.25 LB |