- Bib Apron
- Green
- Vinyl
- 45" L x 35" W
features
- Extra heavy-duty
- Withstands a broad range of chemicals
| Material | Vinyl |
| Resistance | Tear, Puncture |
| Length | 45 in |
| Type | Bib Apron |
| Color | Green |
| Width | 35 in |
| Weight | 0.47 LB |
| Material | Vinyl |
| Resistance | Tear, Puncture |
| Length | 45 in |
| Type | Bib Apron |
| Color | Green |
| Width | 35 in |
| Weight | 0.47 LB |