- Hycar Apron
- Visual Green
- Hycar
- 24 in Wide x 36 in Long
| Color | Visual Green |
| Material | Hycar |
| Length | 36 in |
| Resistance | Abrasion |
| Style | Standard |
| Type | Bib Apron |
| Weight | 0.74 LB |
| Color | Visual Green |
| Material | Hycar |
| Length | 36 in |
| Resistance | Abrasion |
| Style | Standard |
| Type | Bib Apron |
| Weight | 0.74 LB |