- Premium Welding Gloves
- Size Group: Large, Right Hand
- Blue
| Resistance | Heat, Abrasion |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Style | Gunn Pattern |
| Color | Blue |
| Glove Size | Large, Right Hand |
| Lining | Full Sock |
| Material | Split Cowhide |
| Weight | 0.0 LB |
| Resistance | Heat, Abrasion |
| Cuff Style | Leather Cuff |
| Cuff Length | 4 in |
| Style | Gunn Pattern |
| Color | Blue |
| Glove Size | Large, Right Hand |
| Lining | Full Sock |
| Material | Split Cowhide |
| Weight | 0.0 LB |