- Cotton Sateen Jacket
- Visual Green
- 4X-Large
| Closure Type | Snaps |
| Type | Flame Retardant Jacket |
| Size Group | 4X Large |
| Length | 30 in |
| Usage | Welding |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Material | Cotton Sateen |
| Weight | 1.65 LB |
| Closure Type | Snaps |
| Type | Flame Retardant Jacket |
| Size Group | 4X Large |
| Length | 30 in |
| Usage | Welding |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Material | Cotton Sateen |
| Weight | 1.65 LB |