- Cotton Sateen Jacket
- Visual Green
- Large
| Type | Flame Retardant Jacket |
| Size Group | Large |
| Closure Type | Snaps |
| Material | Cotton Sateen |
| Usage | Welding |
| Color | Visual Green |
| Resistance | Flame Retardant |
| Length | 30 in |
| Weight | 1.47 LB |
| Type | Flame Retardant Jacket |
| Size Group | Large |
| Closure Type | Snaps |
| Material | Cotton Sateen |
| Usage | Welding |
| Color | Visual Green |
| Resistance | Flame Retardant |
| Length | 30 in |
| Weight | 1.47 LB |