- Cotton Sateen Jacket
- Visual Green
- X-Large
features
- Shirt collars
- Adjustable black snaps on cuffs for flashback protection
| Material | Cotton Sateen |
| Size Group | X-Large |
| Type | Flame Retardant Jacket |
| Color | Visual Green |
| Closure Type | Snaps |
| Resistance | Flame Retardant |
| Length | 30 in |
| Usage | Welding |
| Weight | 1.47 LB |

