- Cotton Sateen Bib Overalls
- 2X-Large
- Green
| Size Group | 2X-Large |
| Resistance | Flame Retardant |
| Color | Green |
| Type | Overalls |
| Style | Snap Fly, Pockets, & Adjustable Straps |
| Material | Cotton Sateen |
| Weight | 1.57 LB |
| Size Group | 2X-Large |
| Resistance | Flame Retardant |
| Color | Green |
| Type | Overalls |
| Style | Snap Fly, Pockets, & Adjustable Straps |
| Material | Cotton Sateen |
| Weight | 1.57 LB |