- Cotton Sateen Bib Overalls
- Large
- Green
| Style | Snap Fly, Pockets, & Adjustable Straps |
| Type | Overalls |
| Color | Green |
| Size Group | Large |
| Material | Cotton Sateen |
| Resistance | Flame Retardant |
| Weight | 2.21 LB |
| Style | Snap Fly, Pockets, & Adjustable Straps |
| Type | Overalls |
| Color | Green |
| Size Group | Large |
| Material | Cotton Sateen |
| Resistance | Flame Retardant |
| Weight | 2.21 LB |