- Bib
- Size Group: Medium
- Visual Green
| Color | Visual Green |
| Resistance | Flame Retardant |
| Size Group | Medium |
| Material | Cotton Sateen |
| Length | 14 in |
| Type | Bib |
| Closure Type | Hook & Loop |
| Weight | 0.37 LB |
| Color | Visual Green |
| Resistance | Flame Retardant |
| Size Group | Medium |
| Material | Cotton Sateen |
| Length | 14 in |
| Type | Bib |
| Closure Type | Hook & Loop |
| Weight | 0.37 LB |