- Bib
- Size Group: Large
- Visual Green
| Resistance | Flame Retardant |
| Closure Type | Hook & Loop |
| Material | Cotton Sateen |
| Length | 18 in |
| Type | Bib |
| Color | Visual Green |
| Size Group | Large |
| Weight | 0.37 LB |
| Resistance | Flame Retardant |
| Closure Type | Hook & Loop |
| Material | Cotton Sateen |
| Length | 18 in |
| Type | Bib |
| Color | Visual Green |
| Size Group | Large |
| Weight | 0.37 LB |