- Bib
- Size Group: Large
- Visual Green
| Size Group | Large |
| Closure Type | Snaps |
| Length | 18 in |
| Material | Cotton Sateen |
| Color | Visual Green |
| Resistance | Flame Retardant |
| Type | Bib |
| Weight | 0.28 LB |
| Size Group | Large |
| Closure Type | Snaps |
| Length | 18 in |
| Material | Cotton Sateen |
| Color | Visual Green |
| Resistance | Flame Retardant |
| Type | Bib |
| Weight | 0.28 LB |