- Bib
- Size Group: X-Large
- Visual Green
| Size Group | X-Large |
| Length | 24 in |
| Color | Visual Green |
| Type | Bib |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Closure Type | Snaps |
| Weight | 0.32 LB |
| Size Group | X-Large |
| Length | 24 in |
| Color | Visual Green |
| Type | Bib |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Closure Type | Snaps |
| Weight | 0.32 LB |