- Waist Apron
- Visual Green
- Cotton Sateen
- 24 in Wide x 24 in Long
| Color | Visual Green |
| Style | Standard |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Length | 24 in |
| Weight | 0.37 LB |
| Color | Visual Green |
| Style | Standard |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Length | 24 in |
| Weight | 0.37 LB |