- Sleeve
- Visual Green
| Type | Sleeve |
| Closure Type | Snaps |
| Length | 23 in |
| Color | Visual Green |
| Strap Type | Shoulder |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Weight | 0.55 LB |
| Type | Sleeve |
| Closure Type | Snaps |
| Length | 23 in |
| Color | Visual Green |
| Strap Type | Shoulder |
| Resistance | Flame Retardant |
| Material | Cotton Sateen |
| Weight | 0.55 LB |