- Bib Apron
- Visual Green
- Cotton Sateen
- 24 in Wide x 36 in Long
| Length | 36 in |
| Style | Standard |
| Type | Bib Apron |
| Width | 24 in |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Material | Cotton Sateen |
| Weight | 0.92 LB |
| Length | 36 in |
| Style | Standard |
| Type | Bib Apron |
| Width | 24 in |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Material | Cotton Sateen |
| Weight | 0.92 LB |