- Cape Sleeve
- Size Group: Large
- Visual Green
| Color | Visual Green |
| Material | Cotton Sateen |
| Closure Type | Snaps |
| Type | Cape Sleeve |
| Resistance | Flame Retardant |
| Size Group | Large |
| Weight | 0.92 LB |
| Color | Visual Green |
| Material | Cotton Sateen |
| Closure Type | Snaps |
| Type | Cape Sleeve |
| Resistance | Flame Retardant |
| Size Group | Large |
| Weight | 0.92 LB |