- Cape Sleeve
- Size Group: X-Large
- Visual Green
| Material | Cotton Sateen |
| Size Group | X-Large |
| Type | Cape Sleeve |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Closure Type | Hook & Loop |
| Weight | 0.92 LB |
| Material | Cotton Sateen |
| Size Group | X-Large |
| Type | Cape Sleeve |
| Resistance | Flame Retardant |
| Color | Visual Green |
| Closure Type | Hook & Loop |
| Weight | 0.92 LB |