- Cold Weather Gloves
- Size Group: Large
- Camouflage
| Lining | TURMOflex® |
| Cuff Style | Rubberized |
| Material | Pigskin |
| Color | Camouflage |
| Resistance | Cold Weather, Moisture |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 in |
| Glove Size | Large |
| Weight | 0.0 LB |
| Lining | TURMOflex® |
| Cuff Style | Rubberized |
| Material | Pigskin |
| Color | Camouflage |
| Resistance | Cold Weather, Moisture |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 in |
| Glove Size | Large |
| Weight | 0.0 LB |