- Cold Weather Gloves
- Size Group: Large
- Gold
| Resistance | Cold Weather, Moisture |
| Glove Size | Large |
| Lining | TURMOflex® |
| Material | Pigskin |
| Color | Gold |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 in |
| Cuff Style | Rubberized |
| Weight | 0.55 LB |
| Resistance | Cold Weather, Moisture |
| Glove Size | Large |
| Lining | TURMOflex® |
| Material | Pigskin |
| Color | Gold |
| Style | Gunn-Wing Thumb |
| Cuff Length | 2 in |
| Cuff Style | Rubberized |
| Weight | 0.55 LB |