- High Heat Gloves
- Size Group: Large, Left Hand
- Yellow
| Cuff Length | 4 in |
| Style | Standard |
| Color | Yellow |
| Material | Fiberglass |
| Lining | Wool |
| Usage | High Heat |
| Temp Range | 750.0 °F [Min], 900.0 °F [Max] |
| Glove Size | Large, Left Hand |
| Cuff Style | Gauntlet |
| Weight | 0.0 LB |
| Cuff Length | 4 in |
| Style | Standard |
| Color | Yellow |
| Material | Fiberglass |
| Lining | Wool |
| Usage | High Heat |
| Temp Range | 750.0 °F [Min], 900.0 °F [Max] |
| Glove Size | Large, Left Hand |
| Cuff Style | Gauntlet |
| Weight | 0.0 LB |