- High Heat Gloves
- Size Group: Large
- Yellow
| Material | Fiberglass |
| Usage | High Heat |
| Cuff Length | 4 in |
| Lining | Wool |
| Color | Yellow |
| Cuff Style | Gauntlet |
| Style | Standard |
| Glove Size | Large |
| Temp Range | 750.0 °F [Min], 900.0 °F [Max] |
| Weight | 1.05 LB |
| Material | Fiberglass |
| Usage | High Heat |
| Cuff Length | 4 in |
| Lining | Wool |
| Color | Yellow |
| Cuff Style | Gauntlet |
| Style | Standard |
| Glove Size | Large |
| Temp Range | 750.0 °F [Min], 900.0 °F [Max] |
| Weight | 1.05 LB |