- Jersey Gloves
- Size Group: Large
- Brown
| Material | Cotton Blend |
| Cuff Style | Knit-Wrist |
| Color | Brown |
| Glove Size | Large |
| Glove Type | Jersey |
| Weight | 0.4 LB |
| Material | Cotton Blend |
| Cuff Style | Knit-Wrist |
| Color | Brown |
| Glove Size | Large |
| Glove Type | Jersey |
| Weight | 0.4 LB |