- High Heat Mittens
- Size Group: Large
- Yellow
| Resistance | High Heat, Abrasion |
| Type | Welding |
| Material | Kevlar® |
| Style | Standard |
| Cuff Length | 4 in |
| Temp Range | 650.0 °F [Min], 800.0 °F [Max] |
| Cuff Style | Gauntlet |
| Glove Size | Large |
| Color | Yellow |
| Lining | Wool |
| Usage | High Heat |
| Weight | 1.28 LB |

