- Q-Line Leather Jacket
- Golden Brown
- Large
| Length | 30 in |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Type | Coat |
| Closure Type | Snaps |
| Usage | Welding |
| Color | Golden Brown |
| Size Group | Large |
| Weight | 9.56 LB |
| Length | 30 in |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Type | Coat |
| Closure Type | Snaps |
| Usage | Welding |
| Color | Golden Brown |
| Size Group | Large |
| Weight | 9.56 LB |