- Split Leg Bib Apron
- Golden Brown
- Leather
- 24 in Wide x 48 in Long
| Resistance | Heat, Abrasion |
| Material | Leather |
| Color | Golden Brown |
| Type | Bib Apron |
| Length | 48 in |
| Weight | 6.98 LB |
| Resistance | Heat, Abrasion |
| Material | Leather |
| Color | Golden Brown |
| Type | Bib Apron |
| Length | 48 in |
| Weight | 6.98 LB |