- Waist Apron
- Golden Brown
- Leather
- 24 in Wide x 24 in Long
| Resistance | Heat, Abrasion |
| Material | Leather |
| Length | 24 in |
| Color | Golden Brown |
| Style | Standard |
| Weight | 9.19 LB |
| Resistance | Heat, Abrasion |
| Material | Leather |
| Length | 24 in |
| Color | Golden Brown |
| Style | Standard |
| Weight | 9.19 LB |