- Driver Gloves
- Size Group: Large
- Yellow
| Material | Split Cowhide |
| Glove Size | Large |
| Style | Gunn Pattern |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Color | Yellow |
| Resistance | Abrasion, Oil |
| Weight | 0.11 LB |
| Material | Split Cowhide |
| Glove Size | Large |
| Style | Gunn Pattern |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Color | Yellow |
| Resistance | Abrasion, Oil |
| Weight | 0.11 LB |