- Cape Sleeve
- Size Group: X-Large
- Golden Brown
| Size Group | X-Large |
| Type | Cape Sleeve |
| Color | Golden Brown |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Weight | 9.19 LB |
| Size Group | X-Large |
| Type | Cape Sleeve |
| Color | Golden Brown |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Weight | 9.19 LB |