- Bib Apron
- Golden Brown
- Leather
- 24 in Wide x 42 in Long
| Color | Golden Brown |
| Type | Bib Apron |
| Style | Standard |
| Resistance | Heat, Abrasion |
| Length | 42 in |
| Width | 24 in |
| Material | Leather |
| Weight | 4.01 LB |
| Color | Golden Brown |
| Type | Bib Apron |
| Style | Standard |
| Resistance | Heat, Abrasion |
| Length | 42 in |
| Width | 24 in |
| Material | Leather |
| Weight | 4.01 LB |