- Split Leg Bib Apron
- Golden Brown
- Leather
- 24 in Wide x 36 in Long
| Type | Bib Apron |
| Color | Golden Brown |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Length | 36 in |
| Weight | 12.9 LB |
| Type | Bib Apron |
| Color | Golden Brown |
| Material | Leather |
| Resistance | Heat, Abrasion |
| Length | 36 in |
| Weight | 12.9 LB |