- Sweat Band
- Used w/ Suspension Headgear
features
- Absorbent air cushioned layer lined with 100% fleece cotton
- Use with suspension headgear
| Used With | Suspension Headgear |
| Closure Type | Hook & Loop |
| Material | FR Fleece Cotton |
| Weight | 0.08 LB |
| Used With | Suspension Headgear |
| Closure Type | Hook & Loop |
| Material | FR Fleece Cotton |
| Weight | 0.08 LB |