- Cover Lens
- Clear
| Length | 4 1/4 in |
| Resistance | Scratch, Static |
| Color | Clear |
| Material | 100% CR-39 Plastic |
| Width | 2 in |
| Weight | 0.02 LB |
| Length | 4 1/4 in |
| Resistance | Scratch, Static |
| Color | Clear |
| Material | 100% CR-39 Plastic |
| Width | 2 in |
| Weight | 0.02 LB |