- Work Gloves
- Size Group: X-Large
- Blue Palm, Striped Back
features
- Striped cotton back with elastic band
- Patched double palm
- Excellent durability
- Unlined
- Rubberized cuff style
- Abrasion resistance
| Usage | Cold Weather |
| Resistance | Abrasion |
| Cuff Style | Rubberized |
| Glove Size | X-Large |
| Style | Standard, Gunn-Wing Thumb |
| Cuff Length | 2 in |
| Color | Blue Palm, Striped Back |
| Lining | Unlined |
| Material | Split Cowhide |
| Weight | 0.0 LB |

