- Utility Brush
- Brass
features
- Small hand utility brushes that are excellent for metal finishing in confined areas
| Bristle Rows | 3 X 7 |
| Bristle Material | Brass |
| Type | Stapled Fill |
| Handle Material | Wood |
| Handle Type | Curved |
| Style | Standard |
| Weight | 0.02 LB |
| Bristle Rows | 3 X 7 |
| Bristle Material | Brass |
| Type | Stapled Fill |
| Handle Material | Wood |
| Handle Type | Curved |
| Style | Standard |
| Weight | 0.02 LB |